IF5M024ZM05-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
IF5M024ZM05-1 Altech Signaling Devices, Signaling Light, 24Vac/dc, LED, IP65
MFG Item Number
IF5M024ZM05-1

IF5M024ZM05-1 Altech Signaling Devices, Signaling Light, 24Vac/dc, LED, IP65

MFG Item Number
IF5M024ZM05-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
IF5M024ZM05-1
Signaling Light, 24Vac/dc, LED, IP65

Series Information

Specifications

Specifications
Manufacturer Part Number IF5M024ZM05-1
Manufacturer Altech
Family Series Altech Signaling Devices
Description Signaling Light, 24Vac/dc, LED, IP65 Multi-Color, With Buzzer
Visual Function Flashing, Steady Burning
Audible Function Buzzer
Voltage 24 VAC, 24 VDC
Nominal Input Voltage 24 VAC, 24 VDC
Lamp Type LED
Tone Patterns Continuous
Mounting Pipe, Surface
Operating Temperature 23-104 °F
Protection Rating IP65
Approvals CE
Net Weight 0.525 lbs
Gross Weight 0.605 lbs