IF5M110XM05-1
Altech Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IF5M110XM05-1

Altech Visual Signaling Devices

IF5M110XM05-1

Altech Visual Signaling Devices
Multi-color LED
MFG Item Number
IF5M110XM05-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
IF5M110XM05-1
Multi-color LED

Series Information

Specifications

Specifications
Manufacturer Part Number IF5M110XM05-1
Manufacturer Altech
Family Series Altech Visual Signaling Devices
Description Multi-color LED
Operation Continuous, Flashing
Voltage 110 VAC
Nominal Voltage 120 VAC
Color Blue, Green, Red, White, Yellow
Lamp Type LED
Mounting Pipe
Operating Temperature 23-104 °F
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs