IF5M220ZM05-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IF5M220ZM05-1 Altech Signaling Devices, Multi-color LED

MFG Item Number
IF5M220ZM05-1

IF5M220ZM05-1 Altech Signaling Devices, Multi-color LED

MFG Item Number
IF5M220ZM05-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
IF5M220ZM05-1
Multi-color LED

Series Information

Specifications

Specifications
Manufacturer Part Number IF5M220ZM05-1
Manufacturer Altech
Family Series Altech Signaling Devices
Description Multi-color LED
Visual Function Flashing, Steady Burning
Audible Function Buzzer
Voltage 230 VAC
Nominal Input Voltage 240 VAC
Lamp Type LED
Operating Temperature 23-104 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs