IF5R110Z05-1
Altech Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IF5R110Z05-1

Altech Visual Signaling Devices

IF5R110Z05-1

Altech Visual Signaling Devices
Single Color LED
MFG Item Number
IF5R110Z05-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
IF5R110Z05-1
Single Color LED

Series Information

Specifications

Specifications
Manufacturer Part Number IF5R110Z05-1
Manufacturer Altech
Family Series Altech Visual Signaling Devices
Description Single Color LED
Operation Continuous, Flashing
Voltage 24 VAC
Nominal Voltage 24 VAC
Color Red
Lamp Type LED
Mounting Pipe
Operating Temperature 23-104 °F
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs