Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
IFP126GY
Bryant Electric Electrical Box Covers
PLATE, 1-G,COV,LOADS UPTO 6P,LBL FLD,GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, 1-G,COV,LOADS UPTO 6P,LBL FLD,GY
Specifications
Specifications
| Manufacturer Part Number |
IFP126GY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Plates, 1-Gang Cover, Loads up to 6-Port, With Label Field, Gray |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.07 lbs |
IFP126GY
Bryant Electric Electrical Box Covers