Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IFP12OW Bryant Electric Electrical Box Covers, PLATE, WALL,FLUSH,1-G,2PORT,OW
IFP12OW Bryant Electric Electrical Box Covers, PLATE, WALL,FLUSH,1-G,2PORT,OW
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, WALL,FLUSH,1-G,2PORT,OW
Specifications
Specifications
| Manufacturer Part Number |
IFP12OW |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Phone/Data/Multimedia Faceplate, FacePlate, Rear-Loading, 2-Port, Single-Gang, Office White |
| Number of Gangs |
1 |
| Cover Type |
IFP Face Plate |
| Features |
Label Fields |
| Color |
Office White |
| Net Weight |
0 lbs |
| Gross Weight |
0.068 lbs |
IFP12OW
Bryant Electric Electrical Box Covers