Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IFP13W Hubbell Electrical Box Covers, PLATE, WALL,FLUSH,1-G,3PORT,WH
IFP13W Hubbell Electrical Box Covers, PLATE, WALL,FLUSH,1-G,3PORT,WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, WALL,FLUSH,1-G,3PORT,WH
Specifications
Specifications
| Manufacturer Part Number |
IFP13W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, WALL,FLUSH,1-G,3PORT,WH |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.068 lbs |
| Gross Weight |
0.068 lbs |
IFP13W
Hubbell Electrical Box Covers