Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IFP14TI Hubbell Electrical Box Covers, PLATE, WALL,FLUSH,1-G,4PORT,TI
IFP14TI Hubbell Electrical Box Covers, PLATE, WALL,FLUSH,1-G,4PORT,TI
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, WALL,FLUSH,1-G,4PORT,TI
Specifications
Specifications
| Manufacturer Part Number |
IFP14TI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, WALL,FLUSH,1-G,4PORT,TI |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
4 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Ivory |
| Gasket Included |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.068 lbs |
| Gross Weight |
0.068 lbs |
IFP14TI
Hubbell Electrical Box Covers