Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IFP26BK Bryant Electric Electrical Box Covers, PLATE, WALL,FLUSH,2-G,6PORT,BK
IFP26BK Bryant Electric Electrical Box Covers, PLATE, WALL,FLUSH,2-G,6PORT,BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, WALL,FLUSH,2-G,6PORT,BK
Specifications
Specifications
| Manufacturer Part Number |
IFP26BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Phone/Data/Multimedia Face Plate, FacePlate, Rear-Loading, 6-Port, Double-Gang, Black |
| Number of Gangs |
2 |
| Cover Type |
IFP Face Plate |
| Features |
Label Fields |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
IFP26BK
Bryant Electric Electrical Box Covers