Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IFP29EI Hubbell Electrical Box Covers, PLATE, WALL,FLUSH,2-G,9PORT,EI
IFP29EI Hubbell Electrical Box Covers, PLATE, WALL,FLUSH,2-G,9PORT,EI
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, WALL,FLUSH,2-G,9PORT,EI
Specifications
Specifications
| Manufacturer Part Number |
IFP29EI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, WALL,FLUSH,2-G,9PORT,EI |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
2 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Electric Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
IFP29EI
Hubbell Electrical Box Covers