IFS100B12N3E4P_B11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IFS100B12N3E4P_B11

Infineon Transistors

IFS100B12N3E4P_B11

Infineon Transistors
IGBT, Six-Pack, 1200V, 100A, Press-Fit
MFG Item Number
IFS100B12N3E4P_B11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Transistors, Series
Item #
IFS100B12N3E4P_B11
IGBT, Six-Pack, 1200V, 100A, Press-Fit

Series Information

Specifications

Specifications
Manufacturer Part Number IFS100B12N3E4P_B11
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT, Six-Pack, 1200V, 100A, Press-Fit
Type Single
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.25-6.35 V
Width 122 mm
Height 20.5 mm
Circuit Type Three Phase Bridge
Depth 62 mm
Net Weight 0.6614 lbs
Gross Weight 0.6614 lbs