Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Surge Protective Devices (SPDs)
IG112663
Intermatic Surge Protective Devices (SPDs)
Metal Surge Strip With 6 Outlets,
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Metal Surge Strip With 6 Outlets,
Specifications
Specifications
| Manufacturer Part Number |
IG112663 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Surge Protective Devices (SPDs) |
| Description |
Metal Surge Strip With 6 Outlets, EMI/RFI Filter, Lighted Switch, 6 Foot Cord. ANSI/UL1449 3rd |
| Mode of Protection |
L-G, L-N, N-G |
| Mounting |
Plugable |
| Approvals |
CSA |
| Net Weight |
2.3331 lbs |
| Gross Weight |
2.33 lbs |
IG112663
Intermatic Surge Protective Devices (SPDs)