-
AG6503C3Intermatic Surge Protective Devices (SPDs)Item NumberAG6503C3MFG Item NumberAG6503C3Product Description347600 VAC Three Phase, Type 1 or 2Specifications
Specifications Line Voltage 347/600 VAC 3P Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 50 kA End of Life Indicator Yes NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AG2401C3Intermatic Surge Protective Devices (SPDs)Item NumberAG2401C3MFG Item NumberAG2401C3Product Description120/240 VAC Single Phase ArrestorSpecifications
Specifications Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 50 kA UL Type 1449 NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IG1200RC3Intermatic Surge Protective Devices (SPDs)Item NumberIG1200RC3MFG Item NumberIG1200RC3Product Description120/240 VAC Single (Split) Phase,Specifications
Specifications Line Voltage 120/240 VAC 1P Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 100 kA Mounting Surface End of Life Indicator Yes NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AG2403C3Intermatic Surge Protective Devices (SPDs)Item NumberAG2403C3MFG Item NumberAG2403C3Product Description120/208/240 VAC Three Phase, Type 1Specifications
Specifications Line Voltage 120/240 VAC 3P Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 50 kA End of Life Indicator Yes NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AG3000Intermatic Surge Protective Devices (SPDs)Item NumberAG3000MFG Item NumberAG3000Product Description120/240 VAC Single Phase SPD.Specifications
Specifications Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 100 kA UL Type 1449 NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AG48013Intermatic Surge Protective Devices (SPDs)Item NumberAG48013MFG Item NumberAG48013Product Description277/480 VAC Single Phase, Type 1 OrSpecifications
Specifications Line Voltage 227/480 VAC 1P Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 50 kA End of Life Indicator Yes NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IG112463Intermatic Surge Protective Devices (SPDs)Item NumberIG112463MFG Item NumberIG112463Product DescriptionMetal Surge Strip With 4 Outlets,Specifications
Specifications Mounting Plugable End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IG112663Intermatic Surge Protective Devices (SPDs)Item NumberIG112663MFG Item NumberIG112663Product DescriptionMetal Surge Strip With 6 Outlets,Specifications
Specifications Mounting Plugable End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IG112663BLK10Intermatic Surge Protective Devices (SPDs)Item NumberIG112663BLK10MFG Item NumberIG112663BLK10Product DescriptionMetal Surge Strip With 6 Outlets,Specifications
Specifications Mounting Plugable End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IG120RSM20Intermatic Surge Protective Devices (SPDs)Item NumberIG120RSM20MFG Item NumberIG120RSM20Product DescriptionConsumable Module - 10kA NominalSpecifications
Specifications Line Voltage 120 VAC Nominal Discharge Current 10 kA SCCR 100 kA AvailabilityOrder by 5:00 PM ET and your package will ship the same day.