Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IG1240RC3 Intermatic Timers, 120/240 VAC Single (Split) Phase,

MFG Item Number
IG1240RC3

IG1240RC3 Intermatic Timers, 120/240 VAC Single (Split) Phase,

MFG Item Number
IG1240RC3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
IG1240RC3
120/240 VAC Single (Split) Phase,

Series Information

Specifications

Specifications
Manufacturer Part Number IG1240RC3
Manufacturer Intermatic
Family Series Intermatic Timers
Description 120/240 VAC Single (Split) Phase, Residential Hardwired SPD, Box Packaging. ANSI/UL1449 3rd
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
NEMA Rating NEMA 3R
Status Indicator Yes
Approvals cCSAus
Net Weight 1.2 lbs
Gross Weight 1.2 lbs