IG Series Information
| Manufacturer Part Number | IG12FSF04DO |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | IG |
| Family Series | Carlo Gavazzi Inductive Proximity, IG Series |
| Description | IND PROX AL MICRO SW 2W DC NO |
| Shielding | Shielded |
| Power Type | DC |
| Range | 4 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO SCR |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 10-40 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.1 A |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Comments | IP67 |
| Net Weight | 0.1102 lbs |
| Gross Weight | 0.1102 lbs |