IG20B123

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IG20B123

Intermatic Power Strips

IG20B123

Intermatic Power Strips
Metal Surge Strip With 6 Spec Grade
MFG Item Number
IG20B123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
IG20B123
Metal Surge Strip With 6 Spec Grade

Series Information

Specifications

Specifications
Manufacturer Part Number IG20B123
Manufacturer Intermatic
Family Series Intermatic Power Strips
Description Metal Surge Strip With 6 Spec Grade Outlets, EMI/RFI Filter, 6 Foot Cord. ANSI/UL1449 3rd Edition.
Nominal Input Voltage 120 VAC
Type Power Strip
Circuit Breaker 15 A
Number of Outlets 6
EMI/RFI Filtering Yes
Length 6 '
Approvals UL
Net Weight 2.5669 lbs
Gross Weight 2.57 lbs