Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
IG2710
Hubbell Plugs & Receptacles
LKG RCPT, IG, 30A 125/250V, L14-30R,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG RCPT, IG, 30A 125/250V, L14-30R,
Specifications
Specifications
| Manufacturer Part Number |
IG2710 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG RCPT, IG, 30A 125/250V, L14-30R, OR |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L14-30R |
| Watertight |
No |
| Isolated Ground |
Yes |
| Color |
Orange |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
IG2710
Hubbell Plugs & Receptacles