Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IG5132RN-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G IG Duplex Recp Nylon Std OR
MFG Item Number
IG5132RN-BOX
IG5132RN-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G IG Duplex Recp Nylon Std OR
MFG Item Number
IG5132RN-BOX
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 1G IG Duplex Recp Nylon Std OR
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
IG5132RN-BOX |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Duplex receptacle wallplate, Premarked quot;ISOLATED GROUNDquot;, 10 Deeper than Standard, Orange, Duplex receptacle Cutout, Nylon, Single- gang, Standard, ED Box |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat |
| Color |
Orange |
| Gasket Included |
No |
| Comments |
ISOLATED GROUND Marking |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IG5132RN-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series