Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IG5262ISA Hubbell Plugs & Receptacles, DUP SPD RCPT, IG, 15A 125V, 5-15R,
MFG Item Number
IG5262ISA
IG5262ISA Hubbell Plugs & Receptacles, DUP SPD RCPT, IG, 15A 125V, 5-15R,
MFG Item Number
IG5262ISA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
DUP SPD RCPT, IG, 15A 125V, 5-15R,
Specifications
Specifications
| Manufacturer Part Number |
IG5262ISA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
DUP SPD RCPT, IG, 15A 125V, 5-15R, IV |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Ivory |
| Isolated Ground |
Yes |
| Approvals |
CSA, UL |
| Comments |
Decorator Duplex with Light and Alarm |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
IG5262ISA
Hubbell Plugs & Receptacles