Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Hospital Grade Series
IG5266NHG
Eaton Plugs & Receptacles, Hospital Grade Series
ETN AH HOSPITAL GRADE IG AUTO GRIP PLUG
MFG Item Number
IG5266NHG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Hospital Grade Series
ETN AH HOSPITAL GRADE IG AUTO GRIP PLUG
Hospital Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
IG5266NHG |
| Manufacturer |
Eaton |
| Product Series |
Hospital Grade |
| Family Series |
Eaton Plugs & Receptacles, Hospital Grade Series |
| Description |
EATON AH HOSPITAL GRADE ISOLATED GROUND AUTO GRIP STRAIGHT BLADE PLUG. 15AMP AT 120VAC, NYLON ORANGE STRAIGHT BODY, BRASS BLADES, 160;16 TO 12AWG WIRE, CORD RANGE 0.338221; TO 0.668221;, ISOLATED GROUND SCREW |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
5-15P |
| Color |
Orange |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IG5266NHG
Eaton Plugs & Receptacles, Hospital Grade Series