IG5362W
Eaton Plugs & Receptacles, Construction Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IG5362W Eaton Plugs & Receptacles, Construction Grade Series, Recp Dup IG 20A125V 2P3W Bamp;S WH

MFG Item Number
IG5362W

IG5362W Eaton Plugs & Receptacles, Construction Grade Series, Recp Dup IG 20A125V 2P3W Bamp;S WH

MFG Item Number
IG5362W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Construction Grade Series
Item #
IG5362W
Recp Dup IG 20A125V 2P3W Bamp;S WH

Construction Grade Series Information

  • Patented screw catch captures wallplate screw eliminating hand threading of screw, lost screws and cross‑threading
  • Available in 15A & 20A duplex configurations, including tamper resistant and ArrowLink modular styles
  • Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
  • Extra long/wide mounting strap maintains assembly security and helps reach oversize cutouts
  • 0.031" thick triple wipe brass line contacts minimize heat rise and maximize plug retention
  • Convenient built‑in #10 and #12 AWG wire strippers
  • Nylon face resists high impact and chemical abuse
  • Tri‑combo head terminal and mounting screws
Engineered for safe, reliable performance, these UL498 and federal specification WC‑596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

Specifications

Specifications
Manufacturer Part Number IG5362W
Manufacturer Eaton
Product Series Construction Grade
Family Series Eaton Plugs & Receptacles, Construction Grade Series
Description Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, 14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, White, Brass, High-impact nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-20R
Color White
Watertight No
Isolated Ground Yes
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs