Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IG5661RN Eaton Plugs & Receptacles, Industrial Grade Series, Recp Sgl IG 15A 250V 2P3W Str B/Swire OR
IG5661RN Eaton Plugs & Receptacles, Industrial Grade Series, Recp Sgl IG 15A 250V 2P3W Str B/Swire OR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Series
Recp Sgl IG 15A 250V 2P3W Str B/Swire OR
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
IG5661RN |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Industrial Grade Series |
| Description |
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle,14-10 AWG,15A,Industrial,Flush,250V,Back and side,Orange,Brass,High-impact nylon face,Glass-filled nylon base,6-15R,Single,Screw,Nylon,Core pack |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
6-15R |
| Color |
Orange |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IG5661RN
Eaton Plugs & Receptacles, Industrial Grade Series