Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
IGL1530R-BU
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Recp Single IG 30A 250V 3PH 3P4W H/L OR
MFG Item Number
IGL1530R-BU
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Recp Single IG 30A 250V 3PH 3P4W H/L OR
Standard Industrial Grade Receptacle Series Information
Specifications
Specifications
| Manufacturer Part Number |
IGL1530R-BU |
| Manufacturer |
Eaton |
| Product Series |
Standard Industrial Grade Receptacle |
| Family Series |
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series |
| Description |
Eaton locking receptacle, 14-8 AWG, 30A, Industrial, 250V, Back and side wiring, Orange, Single, L15-30, Three-pole, Four-wire, Glass-filled nylon |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
3 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L15-30R |
| Watertight |
No |
| Isolated Ground |
Yes |
| Color |
Orange |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IGL1530R-BU
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series