Series Information
| Manufacturer Part Number | IH5-1-LM |
|---|---|
| Manufacturer | Red Dot, a T & B Brand |
| Family Series | Red Dot, a T & B Brand Electrical Boxes |
| Description | Single Gang Universal Weatherproof Box, 19.0 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 5 Outlets, Two on Top, and Bottom and One on Back, with Mounting Lugs |
| Box Type | Rectangular |
| Composition | Cast Aluminum |
| Number of Gangs | 1 |
| Capacity | 17 Cubic Inches |
| Lugs Included | Yes |
| Plugs Included | Yes |
| Cover Included | No |
| Cover Type | N/A |
| Gasket Included | No |
| Color | Silver |
| Approvals | UL |
| Net Weight | 0.58 lbs |
| Gross Weight | 0.58 lbs |