Series Information
| Manufacturer Part Number | IHEF2-2 |
|---|---|
| Manufacturer | Red Dot, a T & B Brand |
| Family Series | Red Dot, a T & B Brand Electrical Boxes |
| Description | Single Gang Flanged Extension Adapter, 1-7/8 Inches Deep, Hub Size 3/4 Inch, 2 Outlets, 1 on Top and Bottom, with 1 Plug, Gasket, and Screws |
| Box Type | Rectangular Extension |
| Composition | Cast Aluminum |
| Number of Gangs | 1 |
| Lugs Included | No |
| Plugs Included | Yes |
| Cover Included | No |
| Cover Type | N/A |
| Gasket Included | Yes |
| Color | Silver |
| Approvals | UL |
| Net Weight | 0.47 lbs |
| Gross Weight | 0.47 lbs |