Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IHM03-01BPSVU2K Sick Inductive Proximity, Inductive proximity sensors, IHM03-01B
IHM03-01BPSVU2K Sick Inductive Proximity, Inductive proximity sensors, IHM03-01B
Item Number
IHM03-01BPSVU2K
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Inductive proximity sensors, IHM03-01B
Specifications
Specifications
Manufacturer Part Number
1101607
Manufacturer
Sick
Family Series
Sick Inductive Proximity
Description
Inductive proximity sensors, IMM, IHM03-01BPSVU2K, Housing: Short-body, Sensing range Sn: 1 mm, Installation type: Flush, Electrical wiring: DC 3-wire, Switching output: PNP, Output function: NO, Connection type: Cable, 3-wire, 2 m, Special features: Vi
Range
1 mm
Connection Type
Cable
Cable Length
2 m
Output Type
PNP
Number of Wires
3
Net Weight
0 lbs
Gross Weight
0 lbs
IHM03-01BPSVU2K
Sick Inductive Proximity