IISR-250
Penn Union Terminals, IISR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IISR-250

Penn Union Terminals, IISR Series

IISR-250

Penn Union Terminals, IISR Series
Aluminum Clear Pre-Insulated Inline
Item Number
IISR-250
MFG Item Number
IISR250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, IISR Series
Item #
IISR-250
Aluminum Clear Pre-Insulated Inline

IISR Series Information

  • Manufactured from High Strength Aluminum Alloy
  • Dual Rated for Aluminum and Copper Conductors, 600 Volt, 90 Degrees Celsius
  • Pre‑Filled with Oxide Inhibitor, Prevents Oxidation, Moisture and Contaminants from Entering Contact Area

Specifications

Specifications
Manufacturer Part Number IISR250
Manufacturer Penn Union
Product Series IISR
Family Series Penn Union Terminals, IISR Series
Description Aluminum Clear Pre-Insulated Inline Splicer Reducer
Connection Type Mechanical
Max Voltage 600 V
Wire Size Range 10 AWG-250 kcmil
Sealant Type De-ox
Color Clear
Material Aluminum
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs