IISRB-1/0
Penn Union Terminals, IISRB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IISRB-1/0

Penn Union Terminals, IISRB Series

IISRB-1/0

Penn Union Terminals, IISRB Series
Aluminum Black Pre-Insulated Inline
Item Number
IISRB-1/0
MFG Item Number
IISRB1/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, IISRB Series
Item #
IISRB-1/0
Aluminum Black Pre-Insulated Inline

IISRB Series Information

  • Manufactured from High Strength Aluminum Alloy
  • Dual Rated for Aluminum and Copper Conductors, 600 Volt, 90 Degrees Celsius
  • Pre‑Filled with Oxide Inhibitor, Prevents Oxidation, Moisture and Contaminants from Entering Contact Area

Specifications

Specifications
Manufacturer Part Number IISRB1/0
Manufacturer Penn Union
Product Series IISRB
Family Series Penn Union Terminals, IISRB Series
Description Aluminum Black Pre-Insulated Inline Splicer Reducer
Connection Type Mechanical
Max Voltage 600 V
Wire Size Range 14-1/0 AWG
Sealant Type De-ox
Color Black
Material Aluminum
Direct Burial No
Approvals cULus
Net Weight 0.13 lbs
Gross Weight 0.13 lbs