IISRB-2
Penn Union Terminals, IISRB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IISRB-2

Penn Union Terminals, IISRB Series

IISRB-2

Penn Union Terminals, IISRB Series
Aluminum Black Pre-Insulated Inline
Item Number
IISRB-2
MFG Item Number
IISRB2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, IISRB Series
Item #
IISRB-2
Aluminum Black Pre-Insulated Inline

IISRB Series Information

  • Manufactured from High Strength Aluminum Alloy
  • Dual Rated for Aluminum and Copper Conductors, 600 Volt, 90 Degrees Celsius
  • Pre‑Filled with Oxide Inhibitor, Prevents Oxidation, Moisture and Contaminants from Entering Contact Area

Specifications

Specifications
Manufacturer Part Number IISRB2
Manufacturer Penn Union
Product Series IISRB
Family Series Penn Union Terminals, IISRB Series
Description Aluminum Black Pre-Insulated Inline Splicer Reducer
Connection Type Mechanical
Max Voltage 600 V
Wire Size Range 14-2 AWG
Sealant Type De-ox
Color Black
Material Aluminum
Direct Burial No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs