Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IK3-2 Ilsco Fittings, IK3 Series, CU MEC(R)2STR-6SOL(T)14STR UL CSA
IK3-2 Ilsco Fittings, IK3 Series, CU MEC(R)2STR-6SOL(T)14STR UL CSA
This item cannot be canceled or returned
Description
CU MEC(R)2STR-6SOL(T)14STR UL CSA
- Provides Maximum Conductivity and High Breakage Resistance
- Manufactured from High Strength Copper Alloy
- Allow Maximum Torque to be applied
- Suitable use for 35KV or Less
- Precision Tooled Threads
- Rated to 90 Degree C
Specifications
Specifications
| Manufacturer Part Number |
IK3-2 |
| Manufacturer |
Ilsco |
| Product Series |
IK3 |
| Family Series |
Ilsco Fittings, IK3 Series |
| Description |
CU MEC(R)2STR-6SOL(T)14STR UL CSA |
| Material |
Copper Alloy |
| Approvals |
ROHS, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.105 lbs |
IK3-2
Ilsco Fittings, IK3 Series