IKB-1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IKB-1000 Ilsco Fittings, IKB Series, CU MEC (R)500-1000 (T)4/0-1000 UL

MFG Item Number
IKB-1000

IKB-1000 Ilsco Fittings, IKB Series, CU MEC (R)500-1000 (T)4/0-1000 UL

MFG Item Number
IKB-1000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, IKB Series
Item #
IKB-1000
CU MEC (R)500-1000 (T)4/0-1000 UL

IKB Series Information

  • Provides Maximum Conductivity and High Breakage Resistance
  • Manufactured from High Strength Copper Alloy
  • Permits a Swivel Action for Easier Installation
  • Suitable for use with 35KV or Less
  • Rated to 90 Degree C
  • Longer Peened Bolt
  • Two Bolt Design

Specifications

Specifications
Manufacturer Part Number IKB-1000
Manufacturer Ilsco
Product Series IKB
Family Series Ilsco Fittings, IKB Series
Description CU MEC (R)500-1000 (T)4/0-1000 UL
Material Copper Alloy
Approvals ROHS, UL
Net Weight 1.795 lbs
Gross Weight 5.076 lbs