Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Fittings, IKB Series
IKB-350
Ilsco Fittings, IKB Series
CU MEC (R)250-350 (T)10-350 UL REA
This item cannot be canceled or returned
Description
CU MEC (R)250-350 (T)10-350 UL REA
- Provides Maximum Conductivity and High Breakage Resistance
- Manufactured from High Strength Copper Alloy
- Permits a Swivel Action for Easier Installation
- Suitable for use with 35KV or Less
- Rated to 90 Degree C
- Longer Peened Bolt
- Two Bolt Design
Specifications
Specifications
| Manufacturer Part Number |
IKB-350 |
| Manufacturer |
Ilsco |
| Product Series |
IKB |
| Family Series |
Ilsco Fittings, IKB Series |
| Description |
CU MEC (R)250-350 (T)10-350 UL REA |
| Material |
Copper Alloy |
| Approvals |
ROHS, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.743 lbs |
IKB-350
Ilsco Fittings, IKB Series