IKL Series Information
| Manufacturer Part Number | IKL46 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | IKL |
| Family Series | Blackburn, a T & B Brand Connectors, IKL Series |
| Description | Aluminum 4 inch Service Entrance Compression Splice for Wire Range - Gray End: 2/0 ASCR, 2/0 STR, 3/0 CPT, 2/0 CPR. Yellow End: 1/0 ASCR, 1/0 STR, 2/0 CPT, 1/0 CPR. Installing Dies: TX 249 840 EEI 11A. Compound and Capped. includes 5-7/16 |
| Approvals | ANSI C119.4 |
| Comments | Insulated Aluminum, Solid Center Barrier, Color Coded |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |