IKL Series Information
| Manufacturer Part Number | IKL54 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | IKL |
| Family Series | Blackburn, a T & B Brand Connectors, IKL Series |
| Description | Aluminum 4 inch Service Entrance Compression Splice for Wire Range - Black End: 3/0 ASCR, 3/0 STR, 4/0 CPT, 3/0 CPR. Orange End: 4 ASCR, 3-4 STR, 2 SOL, Installing Dies: TX 249 840 EEI 11A. Compound and Capped. includes 5-7/16 inch Sleeve |
| Approvals | ANSI C119.4 |
| Comments | Insulated Aluminum, Solid Center Barrier, Color Coded |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |