IKS-800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IKS-800 Ilsco Fittings, IKS Series, CU MEC (R)400-800 (T)4/0-1000 T

MFG Item Number
IKS-800

IKS-800 Ilsco Fittings, IKS Series, CU MEC (R)400-800 (T)4/0-1000 T

MFG Item Number
IKS-800
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, IKS Series
Item #
IKS-800
CU MEC (R)400-800 (T)4/0-1000 T

IKS Series Information

  • Provides Maximum Conductivity and High Breakage Resistance
  • Manufactured from High Strength Copper Alloy
  • Permits a Swivel Action for Easier Installation
  • Longer Peened Bolt
  • Serrated Space Bar
  • Electro‑tin Plated
  • Two Bolt Design

Specifications

Specifications
Manufacturer Part Number IKS-800
Manufacturer Ilsco
Product Series IKS
Family Series Ilsco Fittings, IKS Series
Description CU MEC (R)400-800 (T)4/0-1000 T
Material Copper Alloy
Approvals ROHS, UL
Net Weight 0 lbs
Gross Weight 1.509 lbs