Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ILC-12-N Ilsco Hand Tools, ILC-12 Series, HYDRAULIC HAND DIE TOOL 750 MC M 8
ILC-12-N Ilsco Hand Tools, ILC-12 Series, HYDRAULIC HAND DIE TOOL 750 MC M 8
This item cannot be canceled or returned
Description
Hand Tools, ILC-12 Series
HYDRAULIC HAND DIE TOOL 750 MC M 8
ILC-12 Series Information
Specifications
Specifications
| Manufacturer Part Number |
ILC-12-N |
| Manufacturer |
Ilsco |
| Product Series |
ILC-12 |
| Family Series |
Ilsco Hand Tools, ILC-12 Series |
| Description |
HYDRAULIC HAND DIE TOOL 750 MC M 8 |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
8 AWG-1,000 kcmil |
| Insulated |
Yes |
| Comments |
12 Tons of Force Developed |
| Net Weight |
0 lbs |
| Gross Weight |
23.753 lbs |
ILC-12-N
Ilsco Hand Tools, ILC-12 Series