ILC-12H-N
Ilsco Hydraulic Power Tools, ILC-12H-N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ILC-12H-N

Ilsco Hydraulic Power Tools, ILC-12H-N Series

ILC-12H-N

Ilsco Hydraulic Power Tools, ILC-12H-N Series
HYDRAULIC DIE REMOTE TOOL 750 MCM-8
MFG Item Number
ILC-12H-N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hydraulic Power Tools, ILC-12H-N Series
Item #
ILC-12H-N
HYDRAULIC DIE REMOTE TOOL 750 MCM-8

ILC-12H-N Series Information

  • Ram Automatically Retracts when Crimp Cycle is Complete
  • Easy to Hold, Less Tiring for Numerous Crimps
  • Head Tested to 50,000 Crimp Cycles
  • Accepts Industry Standard U Dies
  • Hot Stick Attachment Point


Specifications

Specifications
Manufacturer Part Number ILC-12H-N
Manufacturer Ilsco
Product Series ILC-12H-N
Family Series Ilsco Hydraulic Power Tools, ILC-12H-N Series
Description HYDRAULIC DIE REMOTE TOOL 750 MCM-8
Crimping Force 24,000 lbs
Head Type Open Head
Capacity 8 AWG-1000 kcmil
Dieless No
Comments Hose and Pump Required
Net Weight 0 lbs
Gross Weight 16.92 lbs