ILT2S-C0
Panduit Cable Ties, Belt-Ty Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ILT2S-C0 Panduit Cable Ties, Belt-Ty Cable Ties Series, Belt-Ty ILT2S-C0 Cable Tie

MFG Item Number
ILT2S-C0

ILT2S-C0 Panduit Cable Ties, Belt-Ty Cable Ties Series, Belt-Ty ILT2S-C0 Cable Tie

MFG Item Number
ILT2S-C0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Belt-Ty Cable Ties Series
Item #
ILT2S-C0
Belt-Ty ILT2S-C0 Cable Tie

Belt-Ty Cable Ties Series Information

  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light, indoor or outdoor use
  • Parallel‑entry cable tie that threads like a belt (180 entry)
  • Low profile head avoids snags and reduces overall bundle size
  • Up to 35% lower head height than conventional 90 ties
  • Parallel‑entry limits exposure to sharp edges and protects workers arms/hands
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • Nylon 6.6 cable ties are UL Listed for use in plenum or air handling spaces per NEC

Specifications

Specifications
Manufacturer Part Number ILT2S-C0
Manufacturer Panduit
Product Series Belt-Ty Cable Ties
Family Series Panduit Cable Ties, Belt-Ty Cable Ties Series
Description Panduit Belt-Ty in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light.
Length 8.3 "
Nominal Length 8 "
Thickness 0.05 "
Tensile Strength (lb) 50 lbs
Type Parallel Entry
Height 0.052 "
Width 0.19 "
Material Nylon
Color Black
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated Yes
Net Weight 0.305 lbs
Gross Weight 0.35 lbs