ILT4LH-TL
Panduit Cable Ties, Belt-Ty Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ILT4LH-TL Panduit Cable Ties, Belt-Ty Cable Ties Series, Belt-Ty ILT4LH-TL Cable Tie

MFG Item Number
ILT4LH-TL

ILT4LH-TL Panduit Cable Ties, Belt-Ty Cable Ties Series, Belt-Ty ILT4LH-TL Cable Tie

MFG Item Number
ILT4LH-TL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Belt-Ty Cable Ties Series
Item #
ILT4LH-TL
Belt-Ty ILT4LH-TL Cable Tie

Belt-Ty Cable Ties Series Information

  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light, indoor or outdoor use
  • Parallel‑entry cable tie that threads like a belt (180 entry)
  • Low profile head avoids snags and reduces overall bundle size
  • Up to 35% lower head height than conventional 90 ties
  • Parallel‑entry limits exposure to sharp edges and protects workers arms/hands
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • Nylon 6.6 cable ties are UL Listed for use in plenum or air handling spaces per NEC

Specifications

Specifications
Manufacturer Part Number ILT4LH-TL
Manufacturer Panduit
Product Series Belt-Ty Cable Ties
Family Series Panduit Cable Ties, Belt-Ty Cable Ties Series
Description Panduit Belt-Ty in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with Nylon 6.6 material it's ideal for indoor environments. Light-heavy cross section, 14.8in, Tensile strength: 534,
Length 14.8 "
Nominal Length 15 "
Thickness 0.075 "
Tensile Strength (lb) 120 lbs
Type Parallel Entry
Height 0.075 "
Width 0.3 "
Material Nylon
Color Natural
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated Yes
Net Weight 3.075 lbs
Gross Weight 3.07 lbs