Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
IM/0022/KI
Control Techniques Motors
SPARE INCREMENTAL ENCODER FEEDBACK
MFG Item Number
IM/0022/KI
This item cannot be canceled or returned
Description
SPARE INCREMENTAL ENCODER FEEDBACK
Specifications
Specifications
| Manufacturer Part Number |
IM/0022/KI |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
SPARE INCREMENTAL ENCODER FEEDBACK MATING CONNECTOR: |
| Accessory Type |
Connector |
| Motor Type |
Servo |
| For Use With |
Frame 190 |
| Approvals |
CE, UL |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.205 lbs |
IM/0022/KI
Control Techniques Motors