Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM1IA15BK Bryant Electric Jacks, ISTATION RECSS MODULE,1PORT,UNLD,1.5U,BK
MFG Item Number
IM1IA15BK
IM1IA15BK Bryant Electric Jacks, ISTATION RECSS MODULE,1PORT,UNLD,1.5U,BK
MFG Item Number
IM1IA15BK
This item cannot be canceled or returned
Description
ISTATION RECSS MODULE,1PORT,UNLD,1.5U,BK
Specifications
Specifications
| Manufacturer Part Number |
IM1IA15BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Plates, INFINI Module, 1-Port, 1.5Unit, Black |
| Style |
Keystone Connector |
| Color |
Black |
| Features |
1 Port, Recessed Angle |
| Type |
Audio, Data, Fiber, Video |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
IM1IA15BK
Bryant Electric Jacks