Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM1K1OW
ISTATION MODULE, 1PORT,UNLD,1U,OW
This item cannot be canceled or returned
Description
ISTATION MODULE, 1PORT,UNLD,1U,OW
Specifications
Specifications
| Manufacturer Part Number |
IM1K1OW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
ISTATION MODULE, 1PORT,UNLD,1U,OW |
| Style |
Keystone Connector |
| Color |
Office White |
| Features |
Flat |
| Approvals |
CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.05 lbs |