Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM1KA15OW
ISTATION MODULE, ANG,1PORT,UNLD,
MFG Item Number
IM1KA15OW
This item cannot be canceled or returned
Description
ISTATION MODULE, ANG,1PORT,UNLD,
Specifications
Specifications
| Manufacturer Part Number |
IM1KA15OW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
1-Duplex Angled Fiber Opening |
| Color |
Office White |
| Description |
1-Duplex Angled Fiber Opening |
| Mounting |
Wallplate |
| Termination |
Snap |
| Material |
Plastic |
| Approvals |
cUL, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |