Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM1SCA15BK Bryant Electric Jacks, ISTATION MODULE,ANG,1SC DUP,UNLD,1.5U,BK
MFG Item Number
IM1SCA15BK
IM1SCA15BK Bryant Electric Jacks, ISTATION MODULE,ANG,1SC DUP,UNLD,1.5U,BK
MFG Item Number
IM1SCA15BK
This item cannot be canceled or returned
Description
ISTATION MODULE,ANG,1SC DUP,UNLD,1.5U,BK
Specifications
Specifications
| Manufacturer Part Number |
IM1SCA15BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Audio/Video Unloaded Module, SC Angled,1 Duplex, 1.5 Unit, Black |
| Style |
SC Module |
| Color |
Black |
| Features |
1 Duplex, SC Angled |
| Type |
LC Quadplex, SC LC Duplex |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
IM1SCA15BK
Bryant Electric Jacks