Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IM1SCA15BK Hubbell Jacks, ISTATION MODULE,ANG,1SC DUP,UNLD,

MFG Item Number
IM1SCA15BK

IM1SCA15BK Hubbell Jacks, ISTATION MODULE,ANG,1SC DUP,UNLD,

MFG Item Number
IM1SCA15BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
IM1SCA15BK
ISTATION MODULE,ANG,1SC DUP,UNLD,

Series Information

Specifications

Specifications
Manufacturer Part Number IM1SCA15BK
Manufacturer Hubbell
Family Series Hubbell Jacks
Description ISTATION MODULE,ANG,1SC DUP,UNLD, 1.5U,BK
Style SC Module
Color Black
Features 1 Duplex
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.05 lbs