Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM1SCA15W Bryant Electric Jacks, ISTATION MODULE,ANG,1SC DUP,UNLD,1.5U,WH
MFG Item Number
IM1SCA15W
IM1SCA15W Bryant Electric Jacks, ISTATION MODULE,ANG,1SC DUP,UNLD,1.5U,WH
MFG Item Number
IM1SCA15W
This item cannot be canceled or returned
Description
ISTATION MODULE,ANG,1SC DUP,UNLD,1.5U,WH
Specifications
Specifications
| Manufacturer Part Number |
IM1SCA15W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Audio/Video Unloaded Module, SC Angled,1 Duplex, 1.5 Unit, White |
| Style |
SC Module |
| Color |
White |
| Features |
1 Duplex, SC Angled |
| Type |
LC Quadplex, SC LC Duplex |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
IM1SCA15W
Bryant Electric Jacks