Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM2IA15OW Bryant Electric Jacks, ISTATION RECSS MODULE,2PORT,UNLD,1.5U,OW
MFG Item Number
IM2IA15OW
IM2IA15OW Bryant Electric Jacks, ISTATION RECSS MODULE,2PORT,UNLD,1.5U,OW
MFG Item Number
IM2IA15OW
This item cannot be canceled or returned
Description
ISTATION RECSS MODULE,2PORT,UNLD,1.5U,OW
Specifications
Specifications
| Manufacturer Part Number |
IM2IA15OW |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Audio/Video Module, Recessed Angle, 2-Port, 1.5 Unit |
| Style |
Keystone Connector |
| Color |
Office White |
| Features |
2 Port, Recessed Angle |
| Type |
Audio, Data, Fiber, Video |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
IM2IA15OW
Bryant Electric Jacks