Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM2KA15EI Bryant Electric Jacks, ISTATION MODULE, ANG,2PORT,UNLD,1.5U,EI
MFG Item Number
IM2KA15EI
IM2KA15EI Bryant Electric Jacks, ISTATION MODULE, ANG,2PORT,UNLD,1.5U,EI
MFG Item Number
IM2KA15EI
This item cannot be canceled or returned
Description
ISTATION MODULE, ANG,2PORT,UNLD,1.5U,EI
Specifications
Specifications
| Manufacturer Part Number |
IM2KA15EI |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Audio/Video Unloaded Module, Keystone,2-Port, Angled, 1.5 Unit, Electric Ivory |
| Style |
Keystone Connector |
| Color |
Ivory |
| Features |
2 Port, Angled |
| Type |
Audio, Data, Fiber, Video |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
IM2KA15EI
Bryant Electric Jacks