Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM33-22EX-HI/24VDC
MFG Item Number
IM33-22EX-HI/24VDC
This item cannot be canceled or returned
Description
Item #
IM33-22EX-HI/24VDC
Specifications
Specifications
| Manufacturer Part Number |
IM33-22EX-HI/24VDC |
| Manufacturer |
Turck |
| Family Series |
Turck Transducers |
| Description |
- |
| Voltage |
19-29 VDC |
| Input Signal |
Amps (AAC) |
| Output Signal |
Current |
| Number of Channels |
2 |
| Mounting |
DIN Rail |
| Approvals |
TUV, UL |
| Net Weight |
0.42 lbs |
| Gross Weight |
0.42 lbs |
IM33-22EX-HI/24VDC
Turck Transducers