Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM34-11EX-CI
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
7506633 |
| Manufacturer |
Turck |
| Family Series |
Turck Transducers |
| Description |
Interface Module |
| Voltage |
20-125 VDC, 20-250 VAC |
| Input Signal |
(VDC), Thermocouple, Volts (VAC) |
| Output Signal |
Current |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
TUV, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
IM34-11EX-CI
Turck Transducers